Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Fuel Gas, Brown, 3/4 In orLess

BRADY| Zoro #: G0112043| Mfr #: 7357-3C

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 3
Height: 2-1/4"
Item: Pipe Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112043 Mfr #: 7357-3C
Markers per Card: 3Height: 2-1/4"
Item: Pipe MarkerSelf-Adhesive: Yes
Language: EnglishMaterial: vinyl
Width: 2-3/4"Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/OutdoorFits Pipe O.D.: 3/4" and Smaller
Legend Color: WhiteCharacter Height: 1/2"
Legend Alpha Range: D to FBackground Color: Brown
Legend: Fuel GasMarker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Fuel Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews