Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Heating Return, Gn, to 3/4 In

  • Zoro #: G0112086
  • Mfr #: 7362-3C

$1.42 ($0.47/unit)

  • Background Color: Green
  • Standards: ANSI A13.1-2007
  • Legend Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7362-3C Specifications

  • Zoro #: G0112086
  • Mfr #: 7362-3C
Background Color: Green Standards: ANSI A13.1-2007
Legend Color: White Length: 2-3/4"
Self-Adhesive: Yes Legend Alpha Range: G to K
Item: Pipe Marker Fits Pipe O.D.: 3/4" and Smaller
Language: English Marker Attachment Style: Self-Adhesive
Operating Temp. Range: -0.4 Degrees F Legend: Heating Return
Indoor/Outdoor Usage: Indoor/Outdoor Pipe Marker Subject Matter: Air & Ducts
Character Height: 1/2" Markers per Card: 3
Material: vinyl Height: 2-1/4"
Width: 2-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Heating Return, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7362-3C