Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Heating Supply, Gn, to 3/4 In

  • Zoro #: G0112104
  • Mfr #: 7363-3C

$1.68 ($0.56/unit)

  • Operating Temp. Range: -0.4 Degrees F
  • Fits Pipe O.D.: 3/4" and Smaller
  • Character Height: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7363-3C Specifications

  • Zoro #: G0112104
  • Mfr #: 7363-3C
Operating Temp. Range: -0.4 Degrees F Fits Pipe O.D.: 3/4" and Smaller
Character Height: 1/2" Legend: Heating Supply
Legend Color: White Height: 2-1/4"
Material: vinyl Self-Adhesive: Yes
Length: 2-3/4" Legend Alpha Range: G to K
Background Color: Green Marker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007 Markers per Card: 3
Width: 2-3/4" Language: English
Indoor/Outdoor Usage: Indoor/Outdoor Pipe Marker Subject Matter: Air & Ducts
Item: Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Heating Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7363-3C