Pipe Marker, Hot Water, Grn, 3/4 In or Less

BRADY| Zoro #: G0112244| Mfr #: 7374-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 3/4" and Smaller
Legend Alpha Range: G to K
Markers per Card: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112244 Mfr #: 7374-3C
Fits Pipe O.D.: 3/4" and SmallerLegend Alpha Range: G to K
Markers per Card: 3Standards: ANSI A13.1-2007
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Hot Water
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Height: 2-1/4"Width: 2-3/4"
Legend Color: WhiteItem: Pipe Marker
Character Height: 1/2"Material: vinyl
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Hot Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews