Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Hot Water Recirculation, to 3/4

  • Zoro #: G0112262
  • Mfr #: 7375-3C

$1.40 ($0.47/unit)

  • Item: Pipe Marker
  • Operating Temp. Range: 0 Degrees F
  • Length: 2-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7375-3C Specifications

  • Zoro #: G0112262
  • Mfr #: 7375-3C
Item: Pipe Marker Operating Temp. Range: 0 Degrees F
Length: 2-3/4" Legend Alpha Range: G to K
Pipe Marker Subject Matter: Water Width: 2-3/4"
Background Color: Green Self-Adhesive: Yes
Language: English Character Height: 1/2"
Marker Attachment Style: Self-Adhesive Indoor/Outdoor Usage: Indoor/Outdoor
Legend Color: White Height: 2-1/4"
Standards: ANSI A13.1-2007 Markers per Card: 3
Legend: Hot Water Recirculation Material: vinyl
Fits Pipe O.D.: 3/4" and Smaller Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hot Water Recirculation, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7375-3C