Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Hot Water Supply, to 3/4 In

  • Zoro #: G0112305
  • Mfr #: 7377-3C

$1.40 ($0.47/unit)

  • Legend Alpha Range: G to K
  • Width: 2-3/4"
  • Item: Pipe Marker
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7377-3C Specifications

  • Zoro #: G0112305
  • Mfr #: 7377-3C
Legend Alpha Range: G to K Width: 2-3/4"
Item: Pipe Marker Operating Temp. Range: 0 Degrees F
Length: 2-3/4" Material: vinyl
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 3/4" and Smaller
Character Height: 1/2" Marker Attachment Style: Self-Adhesive
Height: 2-1/4" Legend: Hot Water Supply
Self-Adhesive: Yes Background Color: Green
Markers per Card: 3 Pipe Marker Subject Matter: Water
Indoor/Outdoor Usage: Indoor/Outdoor Language: English
Legend Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hot Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7377-3C