Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Hydrogen, Brown, 3/4 In orLess

  • Zoro #: G0112323
  • Mfr #: 7382-3C

$0.25 ($0.08/unit)

  • Legend Alpha Range: G to K
  • Length: 2-3/4"
  • Height: 2-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7382-3C Specifications

  • Zoro #: G0112323
  • Mfr #: 7382-3C
Legend Alpha Range: G to K Length: 2-3/4"
Height: 2-1/4" Item: Pipe Marker
Self-Adhesive: Yes Indoor/Outdoor Usage: Indoor/Outdoor
Fits Pipe O.D.: 3/4" and Smaller Markers per Card: 3
Width: 2-3/4" Background Color: Brown
Language: English Standards: ANSI A13.1-2007
Operating Temp. Range: 0 Degrees F Character Height: 1/2"
Marker Attachment Style: Self-Adhesive Legend: Hydrogen
Legend Color: White Material: vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hydrogen, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7382-3C