Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Non-Potable Water, to 3/4 In

  • Zoro #: G0109067
  • Mfr #: 7397-3C

$1.70 ($0.57/unit)

  • Legend: Non-potable Water
  • Height: 2-1/4"
  • Standards: ANSI A13.1-2007
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7397-3C Specifications

  • Zoro #: G0109067
  • Mfr #: 7397-3C
Legend: Non-potable Water Height: 2-1/4"
Standards: ANSI A13.1-2007 Material: vinyl
Width: 2-3/4" Legend Alpha Range: L to O
Background Color: Green Character Height: 1/2"
Markers per Card: 3 Legend Color: White
Self-Adhesive: Yes Operating Temp. Range: 0 Degrees F
Length: 2-3/4" Pipe Marker Subject Matter: Water
Indoor/Outdoor Usage: Indoor/Outdoor Item: Pipe Marker
Marker Attachment Style: Self-Adhesive Language: English
Fits Pipe O.D.: 3/4" and Smaller Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Non-Potable Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7397-3C