Pipe Marker, Plant Air, Bl, 3/4 In or Less

BRADY| Zoro #: G0112481| Mfr #: 7399-3C

$2.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: White
Width: 2-3/4"
Legend Alpha Range: P to S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112481 Mfr #: 7399-3C
Legend Color: WhiteWidth: 2-3/4"
Legend Alpha Range: P to SLanguage: English
Marker Attachment Style: Self-AdhesiveHeight: 2-1/4"
Item: Pipe MarkerLegend: Plant Air
Operating Temp. Range: -0.4 Degrees FSelf-Adhesive: Yes
Standards: ANSI A13.1-2007Character Height: 1/2"
Markers per Card: 3Fits Pipe O.D.: 3/4" and Smaller
Material: vinylIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: BlueCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Plant Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews