Pipe Marker, Propane Gas, Br, 3/4 In orLess

BRADY| Zoro #: G0112524| Mfr #: 7400-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Marker Attachment Style: Self-Adhesive
Markers per Card: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112524 Mfr #: 7400-3C
Width: 2-3/4"Marker Attachment Style: Self-Adhesive
Markers per Card: 3Character Height: 1/2"
Legend Alpha Range: P to SLanguage: English
Legend Color: WhiteOperating Temp. Range: 0 Degrees F
Self-Adhesive: YesItem: Pipe Marker
Fits Pipe O.D.: 3/4" and SmallerLegend: Propane Gas
Height: 2-1/4"Background Color: Brown
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Propane Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews