Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Mkr, Nitrogen 180 to 200 psi, to3/4In

BRADY| Zoro #: G0822945| Mfr #: 86334

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Character Height: 1/2"
Legend Color: black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822945 Mfr #: 86334
Marker Attachment Style: Self-AdhesiveCharacter Height: 1/2"
Legend Color: blackMarkers per Card: 3
Operating Temp. Range: 0 Degrees FWidth: 2-3/4"
Item: Pipe MarkerBackground Color: White
Standards: ANSI A13.1-2007Height: 2-1/4"
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Alpha Range: L to OLegend: Nitrogen 180 to 200 psi
Fits Pipe O.D.: 3/4" and SmallerMaterial: vinyl
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Nitrogen 180 to 200 psi, Legend Color Black, Background Color White, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews