Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Helium, Brown, 3/4 In or Less

BRADY| Zoro #: G1520416| Mfr #: 87742

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinyl
Character Height: 1/2"
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520416 Mfr #: 87742
Material: vinylCharacter Height: 1/2"
Marker Attachment Style: Self-AdhesiveIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend Alpha Range: G to K
Legend Color: WhiteLegend: Helium
Self-Adhesive: YesMarkers per Card: 3
Width: 2-3/4"Standards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4" and SmallerHeight: 2-1/4"
Background Color: BrownOperating Temp. Range: 0 Degrees F
Item: Pipe MarkerCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Helium, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews