Pipe Marker, Nitrous Oxide, Bl, to 3/4 In

BRADY| Zoro #: G1612974| Mfr #: 87746

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Character Height: 1/2"
Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612974 Mfr #: 87746
Marker Attachment Style: Self-AdhesiveCharacter Height: 1/2"
Legend Color: WhiteMarkers per Card: 3
Operating Temp. Range: 0 Degrees FWidth: 2-3/4"
Item: Pipe MarkerBackground Color: Blue
Standards: ANSI A13.1-2007Height: 2-1/4"
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Alpha Range: L to OLegend: Nitrous Oxide
Fits Pipe O.D.: 3/4" and SmallerMaterial: vinyl
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Nitrous Oxide, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews