Pipe Marker, Hydraulic Oil, Y, to 3/4 In

BRADY| Zoro #: G1356056| Mfr #: 8790-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Character Height: 1/2"
Legend Color: black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356056 Mfr #: 8790-3C
Marker Attachment Style: Self-AdhesiveCharacter Height: 1/2"
Legend Color: blackMarkers per Card: 3 Plus Arrows
Operating Temp. Range: 0 Degrees FWidth: 2-3/4"
Item: Pipe MarkerBackground Color: Yellow
Standards: ANSI A13.1-2007Height: 2-1/4"
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Alpha Range: G to KLegend: Hydraulic Oil
Fits Pipe O.D.: 3/4" and SmallerMaterial: vinyl
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Hydraulic Oil, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews