Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Arrow - Single, Blue, 3 to6 In

  • Zoro #: G0114301
  • Mfr #: 76502

$1.76 ($0.88/unit)

  • Material: vinyl
  • Height: 2-1/4"
  • Standards: ANSI A13.1-2007
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #76502 Specifications

  • Zoro #: G0114301
  • Mfr #: 76502
Material: vinyl Height: 2-1/4"
Standards: ANSI A13.1-2007 Marker Attachment Style: Self-Adhesive
Background Color: Blue Width: 7"
Length: 7" Operating Temp. Range: 0 Degrees F
Flow Direction Arrow: Left/Right Item: Pipe Marker
Legend Alpha Range: A to C Fits Pipe O.D.: 3" to 6"
Legend: (Arrow) Legend Color: White
Indoor/Outdoor Usage: Indoor/Outdoor Markers per Card: 2
Self-Adhesive: Yes Pipe Marker Subject Matter: Arrow Direction
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend (Arrow), Legend Color White, Background Color Blue, Fits Pipe O.D. 3 In. to 6 In., Height 2-1/4 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Markers per Card 2, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Arrow Direction, Length 7 In., Flow Direction Arrow Left/Right, Package Quantity 2

Reviews of Brady #76502