Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Marker, Arrow - Single, Grn, 3 to 6 In

BRADY| Zoro #: G0114292| Mfr #: 76503

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 2
Height: 2-1/4"
Self-Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0114292 Mfr #: 76503
Markers per Card: 2Height: 2-1/4"
Self-Adhesive: YesItem: Pipe Marker
Material: vinylWidth: 7"
Operating Temp. Range: 0 Degrees FFits Pipe O.D.: 3 to 6"
Legend Color: WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: A to CBackground Color: Green
Legend: (Arrow)Marker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007Country of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Arrow - Single, Legend Color White, Background Color Green, Fits Pipe O.D. 3 In. to 6 In., Height 2-1/4 In., Width 7 In., Markers per Card 2, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews