Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Arrow - Single, Yel, 3 to 6 In

  • Zoro #: G0114283
  • Mfr #: 76507

$2.52 ($1.26/unit)

  • Self-Adhesive: Yes
  • Marker Attachment Style: Self-Adhesive
  • Item: Pipe Marker
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #76507 Specifications

  • Zoro #: G0114283
  • Mfr #: 76507
Self-Adhesive: Yes Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Legend: (Arrow)
Length: 7" Legend Alpha Range: A to C
Legend Color: black Background Color: Yellow
Material: vinyl Standards: ANSI A13.1-2007
Pipe Marker Subject Matter: Arrow Direction Fits Pipe O.D.: 2-1/2" to 7-7/8"
Width: 7" Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 2 Height: 2-1/4"
Flow Direction Arrow: Left/Right Operating Temp. Range: 0 Degrees F
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend (Arrow), Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Markers per Card 2, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Arrow Direction, Length 7 In., Flow Direction Arrow Left/Right, Package Quantity 2

Reviews of Brady #76507