Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Marker, Chilled Water Return, 2 In.H

BRADY| Zoro #: G2076776| Mfr #: 73868

$32.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Legend Color: White
Markers per Card: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076776 Mfr #: 73868
Marker Attachment Style: Self-AdhesiveLegend Color: White
Markers per Card: 25Operating Temp. Range: 50 Degrees F
Width: 12"Background Color: Green
Standards: ANSI A13.1-2007Height: 2"
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Alpha Range: A to CLegend: Chilled Water Return
Item: Pipe MarkerMaterial: Plastic Film
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Chilled Water Return, Legend Color White, Background Color Green, Height 2 In., Width 12 In., Markers per Card 25, Material B-736 Self-Sticking Plastic Film, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews