LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pipe Marker, Fire Protection Water, 2 In.H

BRADY| Zoro #: G1138873| Mfr #: 73891

$33.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Legend Color: White
Item: Pipe Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138873 Mfr #: 73891
Marker Attachment Style: Self-AdhesiveLegend Color: White
Item: Pipe MarkerBackground Color: Red
Operating Temp. Range: 50 Degrees FHeight: 2"
Markers per Card: 25Self-Adhesive: Yes
Indoor/Outdoor Usage: Indoor/OutdoorWidth: 12"
Legend Alpha Range: D to FLanguage: English
Legend: Fire Protection WaterMaterial: Plastic Film
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Fire Protection Water, Legend Color White, Background Color Red, Height 2 In., Width 12 In., Markers per Card 25, Material B-736 Self-Sticking Plastic Film, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews