Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Arrow - Single, Y, 6 In orGrtr

  • Zoro #: G0115762
  • Mfr #: 93390

$2.81 ($1.41/unit)

  • Pipe Marker Subject Matter: Arrow Direction
  • Height: 4"
  • Material: vinyl
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #93390 Specifications

  • Zoro #: G0115762
  • Mfr #: 93390
Pipe Marker Subject Matter: Arrow Direction Height: 4"
Material: vinyl Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor Length: 12"
Item: Pipe Marker Markers per Card: 2
Legend Alpha Range: A to C Background Color: Yellow
Flow Direction Arrow: Left/Right Legend: (Arrow)
Fits Pipe O.D.: 6" and Larger Width: 12"
Operating Temp. Range: 0 Degrees F Legend Color: black
Marker Attachment Style: Self-Adhesive Self-Adhesive: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend (Arrow), Legend Color Black, Background Color Yellow, Fits Pipe O.D. 6 In. and Larger, Height 4 In., Width 12 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Markers per Card 2, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Arrow Direction, Length 12 In., Flow Direction Arrow Left/Right, Package Quantity 2

Reviews of Brady #93390