Pipe Markr, Arrow - Single, Bl, 6 In orGrtr

BRADY| Zoro #: G0115771| Mfr #: 93392

$4.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: White
Width: 12"
Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0115771 Mfr #: 93392
Legend Color: WhiteWidth: 12"
Legend Alpha Range: A to CMarker Attachment Style: Self-Adhesive
Height: 4"Item: Pipe Marker
Legend: (Arrow)Operating Temp. Range: 0 Degrees F
Self-Adhesive: YesStandards: ANSI A13.1-2007
Markers per Card: 2Fits Pipe O.D.: 6" and Larger
Material: vinylIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: BlueCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Arrow - Single, Legend Color White, Background Color Blue, Fits Pipe O.D. 6 In. and Larger, Height 4 In., Width 12 In., Markers per Card 2, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews