Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Markr, Arrow - Single, Gn, 6 In orGrtr

  • Zoro #: G0115796
  • Mfr #: 93396

$2.73 ($1.36/unit)

  • Height: 4"
  • Length: 12"
  • Self-Adhesive: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #93396 Specifications

  • Zoro #: G0115796
  • Mfr #: 93396
Height: 4" Length: 12"
Self-Adhesive: Yes Markers per Card: 2
Legend Alpha Range: A to C Indoor/Outdoor Usage: Indoor/Outdoor
Material: vinyl Pipe Marker Subject Matter: Arrow Direction
Standards: ANSI A13.1-2007 Marker Attachment Style: Self-Adhesive
Flow Direction Arrow: Left/Right Operating Temp. Range: 0 Degrees F
Width: 12" Fits Pipe O.D.: 6" and Larger
Background Color: Green Legend Color: White
Legend: (Arrow) Item: Pipe Marker
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend (Arrow), Legend Color White, Background Color Green, Fits Pipe O.D. 6 In. and Larger, Height 4 In., Width 12 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Markers per Card 2, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Arrow Direction, Length 12 In., Flow Direction Arrow Left/Right, Package Quantity 2

Reviews of Brady #93396