Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pipe Marker, Natural Gas, Yellow

  • Zoro #: G2007022
  • Mfr #: 41511

$80.54 ($1.24/unit)

  • Height: 8"
  • Legend: Natural Gas
  • Self-Adhesive: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Brady #41511 Specifications

  • Zoro #: G2007022
  • Mfr #: 41511
Height: 8" Legend: Natural Gas
Self-Adhesive: Yes Material: vinyl
Background Color: Yellow Width: 8"
Operating Temp. Range: 0 Degrees F Roll Length: 30 ft.
Item: Pipe Marker Flow Direction Arrow: Left
Language: English Legend Color: black
Fits Pipe O.D.: 2" and Smaller Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor Length: 8"
Legend Alpha Range: L to O Pipe Marker Subject Matter: Gases
Marker Attachment Style: Self-Adhesive Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Natural Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2 In. and Smaller, Height 8 In., Width 8 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Standards ANSI A13.1-2007, Roll Length 30 ft., Pipe Marker Subject Matter Gases, Length 8 In., Flow Direction Arrow Left, Package Quantity 65

Reviews of Brady #41511