Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Acetlyene Gas, 2-1/2to7-7/8In

  • Zoro #: G0114152
  • Mfr #: 7001-1
Brady Pipe Marker, Acetlyene Gas, 2-1/2to7-7/8In 7001-1
Brady Pipe Marker, Acetlyene Gas, 2-1/2to7-7/8In 7001-1
$1.99
  • Language: English
  • Markers per Card: 1
  • Legend Alpha Range: A to C
See full product details
Orders over $75 ship free.

Brady #7001-1 Specifications

  • Zoro #: G0114152
  • Mfr #: 7001-1
Language: English Markers per Card: 1
Legend Alpha Range: A to C Standards: ANSI A13.1-2007
Self-Adhesive: Yes Item: Pipe Marker
Length: 14 in Character Height: 2 in
Operating Temp. Range: 0 Degrees F Marker Attachment Style: Self-Adhesive
Width: 14 in Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Legend: Acetylene Gas Material: vinyl
Background Color: Yellow Height: 2 1/4 in
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: black
Roll Length: 2 1/4 in Average Outdoor Durability: 8 to 10 yr
Reflective: No Printed Language: English
Pipe Marker Mounting Style: Adhesive Pipe Marker Minimum Service Temperature: -40 Degrees F
ISO 14726: No With or Without Arrows: Without
Chemical Resistant: Yes Pipe Marker Material: Vinyl
Abrasion Resistant: Yes NFPA 99, CGA C-9: No
Thickness: 0.004 in Adhesive Material: Acrylic
Adhesive Pipe Marker Format: Die-Cut on Cards Maximum Pipe O.D.: 7 7/8 in
Weather Resistant: Yes Humidity Resistant: No
Protective Coating: No Protective Coating ANSI/ASME A13.1: Yes
Minimum Application Temperature: 0 Degrees F Pipe Marker Legend: Acetylene Gas
Roll Width: 14 in Maximum Service Temperature: 180 Degrees F
Glow In The Dark: No Minimum Pipe O.D.: 2 1/2 in
Finish: Glossy Pipe Marker Package Type: Card
UV Resistant: No Adhesive Style: Permanent
Number of Pipe Markers: 1 Water Resistant: No
Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acetylene Gas, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7001-1