Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Acetlyene Gas, 8 In orGreater

  • Zoro #: G0115631
  • Mfr #: 7001-1HV
Brady Pipe Marker, Acetlyene Gas, 8 In orGreater 7001-1HV
Brady Pipe Marker, Acetlyene Gas, 8 In orGreater 7001-1HV
$3.89
  • Background Color: Yellow
  • Legend Color: black
  • Fits Pipe O.D.: 8 in and Larger
See full product details
Orders over $75 ship free.

Brady #7001-1HV Specifications

  • Zoro #: G0115631
  • Mfr #: 7001-1HV
Background Color: Yellow Legend Color: black
Fits Pipe O.D.: 8 in and Larger Marker Attachment Style: Self-Adhesive
Length: 24 in Width: 24 in
Item: Pipe Marker Language: English
Legend Alpha Range: A to C Legend: Acetylene Gas
Pipe Marker Subject Matter: Gases Markers per Card: 1
Operating Temp. Range: 0 Degrees F Height: 4 in
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Material: vinyl
Character Height: 3 1/2 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Adhesive Material: Acrylic
Weather Resistant: Yes With or Without Arrows: Without
Printed Language: English Finish: Glossy
Minimum Pipe O.D.: 8 in Chemical Resistant: Yes
NFPA 99, CGA C-9: No Pipe Marker Material: Vinyl
Humidity Resistant: No ISO 14726: No
ANSI/ASME A13.1: Yes Reflective: No
Legend Text Color: Black Minimum Application Temperature: 0 Degrees F
Maximum Service Temperature: 180 Degrees F Thickness: 0.004 in
Abrasion Resistant: Yes Roll Width: 24 in
Glow In The Dark: No Pipe Marker Package Type: Card
Number of Pipe Markers: 1 Pipe Marker Legend: Acetylene Gas
Adhesive Style: Permanent Protective Coating: No Protective Coating
Minimum Service Temperature: -40 Degrees F Adhesive Pipe Marker Format: Die-Cut on Cards
UV Resistant: No Water Resistant: No
Pipe Marker Mounting Style: Adhesive Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acetylene Gas, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7001-1HV