Pipe Marker, AcetYene Gas, Brown, 10to15 In

BRADY| Zoro #: G0110634| Mfr #: 4288-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 10 to 15"
Legend Alpha Range: A to C
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110634 Mfr #: 4288-H
Fits Pipe O.D.: 10 to 15"Legend Alpha Range: A to C
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: BrownIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Acetylene Gas
Height: 9-5/16"Marker Attachment Style: Strap-On
Width: 9-5/16"Legend Color: White
Item: Pipe MarkerCharacter Height: 3-1/2"
Material: PlasticOperating Temp. Range: -40 Degrees F
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Acetylene Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews