20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pipe Marker, AcetYene Gas, Y, 3/4to1-3/8 In

BRADY| Zoro #: G0100676| Mfr #: 4158-A

$4.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0100676 Mfr #: 4158-A
Standards: ANSI A13.1-2007Background Color: Yellow
Legend Color: BlackIndoor/Outdoor Usage: Indoor/Outdoor
Legend: Acetylene GasLanguage: English
Item: Pipe MarkerLegend Alpha Range: A to C
Height: 13/16"Marker Attachment Style: Snap-On
Fits Pipe O.D.: 3/4 to 1-3/8"Character Height: 1/2"
Operating Temp. Range: -40 Degrees FMarkers per Card: 1
Width: 13/16"Material: PLASTIC
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Acetylene Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 13/16 In., Width 13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.