Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Acid, Orange, 8 In or Greater

  • Zoro #: G0115665
  • Mfr #: 7318-1HV
$3.89
  • Character Height: 3 1/2 in
  • Legend Color: black
  • Height: 4 in
See full product details
Orders over $75 ship free.

Brady #7318-1HV Specifications

  • Zoro #: G0115665
  • Mfr #: 7318-1HV
Character Height: 3 1/2 in Legend Color: black
Height: 4 in Legend: Acid
Background Color: Orange Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor Item: Pipe Marker
Standards: ANSI A13.1-2007 Length: 24 in
Width: 24 in Operating Temp. Range: 0 Degrees F
Markers per Card: 1 Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 8 in and Larger Language: English
Legend Alpha Range: A to C Pipe Marker Subject Matter: Acids & Bases
Self-Adhesive: Yes Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Pipe Marker Legend: Acid
Pipe Marker Package Type: Card Pipe Marker Material: Vinyl
Water Resistant: No Abrasion Resistant: Yes
ANSI/ASME A13.1: Yes Number of Pipe Markers: 1
Adhesive Material: Acrylic Roll Width: 24 in
Glow In The Dark: No Printed Language: English
Weather Resistant: Yes Protective Coating: No Protective Coating
Maximum Service Temperature: 180 Degrees F Humidity Resistant: No
Chemical Resistant: Yes Legend Text Color: Black
Minimum Pipe O.D.: 8 in ISO 14726: No
Reflective: No Minimum Service Temperature: -40 Degrees F
Pipe Marker Mounting Style: Adhesive Pipe Marker Thickness: 0.004 in
Minimum Application Temperature: 0 Degrees F Adhesive Pipe Marker Format: Die-Cut on Cards
Finish: Glossy UV Resistant: No
NFPA 99, CGA C-9: No Adhesive Style: Permanent
With or Without Arrows: Without Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without

Reviews of Brady #7318-1HV