KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Acid, Orng, 2-1/2 to 7-7/8 In

BRADY| Zoro #: G0114186| Mfr #: 7318-1

$4.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Marker Attachment Style: Self-Adhesive
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0114186 Mfr #: 7318-1
Width: 14"Marker Attachment Style: Self-Adhesive
Markers per Card: 1Character Height: 2"
Legend Alpha Range: A to CLanguage: English
Legend Color: blackOperating Temp. Range: 0 Degrees F
Self-Adhesive: YesItem: Pipe Marker
Fits Pipe O.D.: 2-1/2 to 7-7/8"Legend: Acid
Height: 2-1/4"Background Color: Orange
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Acid, Legend Color Black, Background Color Orange, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews