Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Acid, Yellow, 8 In or Greater

  • Zoro #: G0115656
  • Mfr #: 7002-1HV
Brady Pipe Marker, Acid, Yellow, 8 In or Greater 7002-1HV
Brady Pipe Marker, Acid, Yellow, 8 In or Greater 7002-1HV
$3.89
  • Legend: Acid
  • Character Height: 3 1/2 in
  • Legend Alpha Range: A to C
See full product details
Orders over $75 ship free.

Brady #7002-1HV Specifications

  • Zoro #: G0115656
  • Mfr #: 7002-1HV
Legend: Acid Character Height: 3 1/2 in
Legend Alpha Range: A to C Background Color: Yellow
Marker Attachment Style: Self-Adhesive Markers per Card: 1
Width: 24 in Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor Fits Pipe O.D.: 8 in and Larger
Length: 24 in Height: 4 in
Legend Color: black Self-Adhesive: Yes
Item: Pipe Marker Material: vinyl
Language: English Operating Temp. Range: 0 Degrees F
Pipe Marker Subject Matter: Acids & Bases Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Number of Pipe Markers: 1
Thickness: 0.004 in Minimum Service Temperature: -40 Degrees F
Finish: Glossy Protective Coating: No Protective Coating
Legend Text Color: Black Pipe Marker Package Type: Card
Humidity Resistant: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Weather Resistant: Yes Water Resistant: No
Reflective: No Minimum Application Temperature: 0 Degrees F
UV Resistant: No ISO 14726: No
Maximum Service Temperature: 180 Degrees F Adhesive Material: Acrylic
Glow In The Dark: No Adhesive Pipe Marker Format: Die-Cut on Cards
With or Without Arrows: Without Abrasion Resistant: Yes
Roll Width: 24 in ANSI/ASME A13.1: Yes
Adhesive Style: Permanent Pipe Marker Legend: Acid
NFPA 99, CGA C-9: No Printed Language: English
Minimum Pipe O.D.: 8 in Pipe Marker Material: Plastic
Chemical Resistant: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7002-1HV