Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Air, Blue, 1-1/2 to 2-3/8 In

  • Zoro #: G0101647
  • Mfr #: 4002-B
Brady Pipe Marker, Air, Blue, 1-1/2 to 2-3/8 In 4002-B
Brady Pipe Marker, Air, Blue, 1-1/2 to 2-3/8 In 4002-B
Brady Pipe Marker, Air, Blue, 1-1/2 to 2-3/8 In 4002-B
Brady Pipe Marker, Air, Blue, 1-1/2 to 2-3/8 In 4002-B
$6.29
  • Marker Attachment Style: Snap-On
  • Background Color: Blue
  • Pipe Marker Subject Matter: Air & Ducts
See full product details
Orders over $75 ship free.

Brady #4002-B Specifications

  • Zoro #: G0101647
  • Mfr #: 4002-B
Marker Attachment Style: Snap-On Background Color: Blue
Pipe Marker Subject Matter: Air & Ducts Material: Plastic
Indoor/Outdoor Usage: Indoor/Outdoor Legend Alpha Range: A to C
Flow Direction Arrow: Right Character Height: 3/4 in
Fits Pipe O.D.: 1 1/2 to 2 3/8 in Legend: Air
Language: English Markers per Card: 1
Item: Pipe Marker Legend Color: White
Standards: ANSI A13.1-2007 Average Outdoor Durability: 5 to 8 yr
Width: 7/8 in Roll Length: 7/8 in
Height: 7/8 in Pipe Marker Material: Plastic
Minimum Service Temperature: -40 Degrees F Minimum Pipe O.D.: 1 1/2 in
Legend Text Color: White Weather Resistant: No
Number of Pipe Markers: 1 Maximum Service Temperature: 140 Degrees F
Thickness: 0.02 in Pipe Marker Legend: Air
Abrasion Resistant: Yes Protective Coating: No Protective Coating
ANSI/ASME A13.1: Yes Glow In The Dark: No
Printed Language: English Chemical Resistant: Yes
Roll Width: 7/8 in ISO 14726: No
Reflective: No Maximum Pipe O.D.: 2 3/8 in
With or Without Arrows: With UV Resistant: No
NFPA 99, CGA C-9: No Pipe Marker Package Type: Each
Water Resistant: No Humidity Resistant: No
Pipe Marker Mounting Style: Snap-On Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With

Reviews of Brady #4002-B