Pipe Marker, Air, Blue, 2-1/2 to 3-7/8 In

BRADY| Zoro #: G0104054| Mfr #: 4002-C

$10.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0104054 Mfr #: 4002-C
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishItem: Pipe Marker
Legend Alpha Range: A to CMaterial: Plastic
Marker Attachment Style: Snap-OnFits Pipe O.D.: 2-1/2 to 3-7/8"
Character Height: 1-1/4"Legend Color: White
Background Color: BlueMarkers per Card: 1
Legend: AirCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.