SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Air, Blue, 4 to 6 In

BRADY| Zoro #: G0104982| Mfr #: 4002-D

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 4 to 6"Material: PlasticLegend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0104982 Mfr #: 4002-D
Fits Pipe O.D.: 4 to 6"Material: Plastic
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Height: 3-3/16"Character Height: 1-1/4"
Markers per Card: 1Background Color: Blue
Legend: AirItem: Pipe Marker
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Color: WhiteWidth: 3-3/16"
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 4 to 6 In., Height 3-3/16 In., Width 3-3/16 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews