Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Air, Blue, 8 In or Greater

  • Zoro #: G0115701
  • Mfr #: 7006-1HV
$3.89
  • Standards: ANSI A13.1-2007
  • Item: Pipe Marker
  • Character Height: 3 1/2 in
See full product details
Orders over $75 ship free.

Brady #7006-1HV Specifications

  • Zoro #: G0115701
  • Mfr #: 7006-1HV
Standards: ANSI A13.1-2007 Item: Pipe Marker
Character Height: 3 1/2 in Markers per Card: 1
Width: 24 in Fits Pipe O.D.: 8 in and Larger
Legend Alpha Range: A to C Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Legend Color: White
Height: 4 in Length: 24 in
Legend: Air Pipe Marker Subject Matter: Air & Ducts
Marker Attachment Style: Self-Adhesive Background Color: Blue
Material: vinyl Language: English
Operating Temp. Range: -0.4 Degrees F Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr NFPA 99, CGA C-9: No
Chemical Resistant: Yes Humidity Resistant: No
Minimum Service Temperature: -40 Degrees F Adhesive Style: Permanent
Maximum Service Temperature: 180 Degrees F Legend Text Color: White
Minimum Pipe O.D.: 8 in Pipe Marker Legend: Air
Abrasion Resistant: Yes Pipe Marker Package Type: Card
Minimum Application Temperature: 0 Degrees F Glow In The Dark: No
Adhesive Material: Acrylic Weather Resistant: Yes
Reflective: No Water Resistant: No
Roll Width: 24 in Pipe Marker Material: Vinyl
Protective Coating: No Protective Coating Pipe Marker Mounting Style: Adhesive Pipe Marker
Adhesive Pipe Marker Format: Die-Cut on Cards Number of Pipe Markers: 1
Printed Language: English ISO 14726: No
Thickness: 0.004 in Finish: Glossy
With or Without Arrows: Without ANSI/ASME A13.1: Yes
UV Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7006-1HV