SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Air, Green, 1-1/2 to 2-3/8 In

BRADY| Zoro #: G0101622| Mfr #: 4001-B

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 1-1/2 to 2-3/8"Material: PlasticLegend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0101622 Mfr #: 4001-B
Fits Pipe O.D.: 1-1/2 to 2-3/8"Material: Plastic
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Height: 11/16"Character Height: 3/4"
Markers per Card: 1Background Color: Green
Legend: AirItem: Pipe Marker
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Color: WhiteWidth: 11/16"
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Air, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 11/16 In., Width 11/16 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews