Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Air, Green, 2-1/2 to 7-7/8 In

  • Zoro #: G0114231
  • Mfr #: 7007-1

$0.25

  • Standards: ANSI A13.1-2007
  • Background Color: Green
  • Fits Pipe O.D.: 2-1/2" to 7-7/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7007-1 Specifications

  • Zoro #: G0114231
  • Mfr #: 7007-1
Standards: ANSI A13.1-2007 Background Color: Green
Fits Pipe O.D.: 2-1/2" to 7-7/8" Markers per Card: 1
Character Height: 2" Self-Adhesive: Yes
Marker Attachment Style: Self-Adhesive Language: English
Legend Alpha Range: A to C Operating Temp. Range: -0.4 Degrees F
Material: vinyl Width: 14"
Indoor/Outdoor Usage: Indoor/Outdoor Legend: Air
Legend Color: White Item: Pipe Marker
Height: 2-1/4" Length: 14"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Air, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 2 In., Markers per Card 1, Standards ANSI A13.1-2007, Length 14 In.

Reviews of Brady #7007-1