Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Air Supply, Bl, 8 In orGreater

  • Zoro #: G0115726
  • Mfr #: 7010-1HV
Brady Pipe Marker, Air Supply, Bl, 8 In orGreater 7010-1HV
Brady Pipe Marker, Air Supply, Bl, 8 In orGreater 7010-1HV
$3.89
  • Standards: ANSI A13.1-2007
  • Legend Color: White
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #7010-1HV Specifications

  • Zoro #: G0115726
  • Mfr #: 7010-1HV
Standards: ANSI A13.1-2007 Legend Color: White
Item: Pipe Marker Height: 4 in
Language: English Background Color: Blue
Operating Temp. Range: -0.4 Degrees F Legend Alpha Range: A to C
Markers per Card: 1 Pipe Marker Subject Matter: Air & Ducts
Indoor/Outdoor Usage: Indoor/Outdoor Legend: Air Supply
Width: 24 in Material: vinyl
Marker Attachment Style: Self-Adhesive Self-Adhesive: Yes
Character Height: 3 1/2 in Length: 24 in
Fits Pipe O.D.: 8 in and Larger Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Air Supply, Legend Color White, Background Color Blue, Fits Pipe O.D. 8 in and Larger, Height 4 in, Width 24 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3 1/2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 24 in

Reviews of Brady #7010-1HV