Pipe Marker, Ammonia, Orng, 8 In or Greater

BRADY |Zoro #: G0115753|Mfr #: 7321-1HV

$5.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0115753 Mfr #: 7321-1HV
Standards: ANSI A13.1-2007Legend: Ammonia
Item: Pipe MarkerFits Pipe O.D.: 8" and Larger
Legend Alpha Range: A to CLegend Color: Black
Background Color: OrangeMarkers per Card: 1
Width: 24"Material: Vinyl
Height: 4"Marker Attachment Style: Self-Adhesive
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Ammonia, Legend Color Black, Background Color Orange, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews

Save 15% when you sign up for Z-mail.