Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Argon, Blue, 2-1/2 to 7-7/8 In

  • Zoro #: G0109173
  • Mfr #: 7016-1
Brady Pipe Marker, Argon, Blue, 2-1/2 to 7-7/8 In 7016-1
Brady Pipe Marker, Argon, Blue, 2-1/2 to 7-7/8 In 7016-1
$1.99
  • Length: 14 in
  • Marker Attachment Style: Self-Adhesive
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #7016-1 Specifications

  • Zoro #: G0109173
  • Mfr #: 7016-1
Length: 14 in Marker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Argon Operating Temp. Range: 0 Degrees F
Fits Pipe O.D.: 2-1/2 in to 7-7/8 in Self-Adhesive: Yes
Legend Color: White Markers per Card: 1
Legend Alpha Range: A to C Height: 2 1/4 in
Material: vinyl Pipe Marker Subject Matter: Gases
Width: 14 in Background Color: Blue
Character Height: 2 in Item: Pipe Marker
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Argon, Legend Color White, Background Color Blue, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 14 in

Reviews of Brady #7016-1