SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Argon, Blue, 6 to 7-7/8 In

BRADY| Zoro #: G0105996| Mfr #: 4162-F

$12.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"Fits Pipe O.D.: 6 to 7-7/8"Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0105996 Mfr #: 4162-F
Width: 8"Fits Pipe O.D.: 6 to 7-7/8"
Legend Alpha Range: A to CMarker Attachment Style: Strap-On
Height: 8"Material: Plastic Sheet
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Blue
Legend Color: WhiteLanguage: English
Item: Pipe MarkerStandards: ANSI A13.1-2007
Character Height: 1-1/4"Markers per Card: 1
Legend: ArgonCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Argon, Legend Color White, Background Color Blue, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews