Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Argon, Blue, 8 In or Greater

  • Zoro #: G0109207
  • Mfr #: 7016-1HV
Brady Pipe Marker, Argon, Blue, 8 In or Greater 7016-1HV
Brady Pipe Marker, Argon, Blue, 8 In or Greater 7016-1HV
$3.89
  • Operating Temp. Range: 0 Degrees F
  • Height: 4 in
  • Marker Attachment Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Brady #7016-1HV Specifications

  • Zoro #: G0109207
  • Mfr #: 7016-1HV
Operating Temp. Range: 0 Degrees F Height: 4 in
Marker Attachment Style: Self-Adhesive Background Color: Blue
Standards: ANSI A13.1-2007 Length: 24 in
Fits Pipe O.D.: 8 in and Larger Width: 24 in
Indoor/Outdoor Usage: Indoor/Outdoor Character Height: 3 1/2 in
Legend: Argon Markers per Card: 1
Item: Pipe Marker Pipe Marker Subject Matter: Gases
Self-Adhesive: Yes Material: vinyl
Legend Color: White Language: English
Legend Alpha Range: A to C Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Legend Text Color: White
Adhesive Material: Acrylic Glow In The Dark: No
Roll Width: 24 in Pipe Marker Mounting Style: Adhesive Pipe Marker
Finish: Glossy ISO 14726: No
Pipe Marker Legend: Argon Adhesive Style: Permanent
Printed Language: English Maximum Service Temperature: 180 Degrees F
Reflective: No NFPA 99, CGA C-9: No
Chemical Resistant: Yes Abrasion Resistant: Yes
Thickness: 0.004 in Humidity Resistant: No
Pipe Marker Material: Plastic Minimum Pipe O.D.: 8 in
With or Without Arrows: Without Protective Coating: No Protective Coating
UV Resistant: No Number of Pipe Markers: 1
Pipe Marker Package Type: Card Weather Resistant: Yes
Adhesive Pipe Marker Format: Die-Cut on Cards Minimum Application Temperature: 0 Degrees F
Water Resistant: No Minimum Service Temperature: -40 Degrees F
ANSI/ASME A13.1: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7016-1HV