Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Argon, Brown, 2-1/2 to7-7/8 In

  • Zoro #: G0109182
  • Mfr #: 7322-1
$1.99
  • Character Height: 2 in
  • Fits Pipe O.D.: 2-1/2 in to 7-7/8 in
  • Marker Attachment Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Brady #7322-1 Specifications

  • Zoro #: G0109182
  • Mfr #: 7322-1
Character Height: 2 in Fits Pipe O.D.: 2-1/2 in to 7-7/8 in
Marker Attachment Style: Self-Adhesive Item: Pipe Marker
Operating Temp. Range: 0 Degrees F Legend Color: White
Width: 14 in Background Color: Brown
Standards: ANSI A13.1-2007 Self-Adhesive: Yes
Legend Alpha Range: A to C Legend: Argon
Height: 2 1/4 in Pipe Marker Subject Matter: Gases
Length: 14 in Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor Language: English
Markers per Card: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Argon, Legend Color White, Background Color Brown, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 14 in

Reviews of Brady #7322-1