Pipe Marker, Argon, Brown, 6 to 7-7/8 In

BRADY| Zoro #: G0106005| Mfr #: 4291-F

$12.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 8"Fits Pipe O.D.: 6 to 7-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106005 Mfr #: 4291-F
Material: PlasticWidth: 8"
Fits Pipe O.D.: 6 to 7-7/8"Character Height: 1-1/4"
Operating Temp. Range: -40 Degrees FLegend Color: White
Legend: ArgonBackground Color: Brown
Standards: ANSI A13.1-2007Legend Alpha Range: A to C
Marker Attachment Style: Strap-OnLanguage: English
Height: 8"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Item: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Argon, Legend Color White, Background Color Brown, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews