SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Asbestos Free Insulation, Blu

BRADY| Zoro #: G0291803| Mfr #: 4008-A

$5.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 13/16"Fits Pipe O.D.: 3/4 to 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291803 Mfr #: 4008-A
Material: PlasticWidth: 13/16"
Fits Pipe O.D.: 3/4 to 1-3/8"Character Height: 1/2"
Legend Color: WhiteLegend: Asbestos Free Insulation
Background Color: BlueStandards: ANSI A13.1-2007
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Language: EnglishHeight: 13/16"
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Asbestos Free Insulation, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 0.9 In., Width 0.9 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews