Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pipe Marker, Asbestos Free Insulation, Blu

BRADY| Zoro #: G2306281| Mfr #: 4008-C

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 2"Fits Pipe O.D.: 2-1/2 to 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306281 Mfr #: 4008-C
Material: PlasticWidth: 2"
Fits Pipe O.D.: 2-1/2 to 3-7/8"Character Height: 1-1/4"
Legend Color: WhiteLegend: Asbestos Free Insulation
Background Color: BlueStandards: ANSI A13.1-2007
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Language: EnglishHeight: 2"
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Asbestos Free Insulation, Legend Color White, Background Color Blue, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews