SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Asbestos Free Insulation, Blu

BRADY| Zoro #: G1083022| Mfr #: 4008-F

$12.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic SheetFits Pipe O.D.: 6 to 7-7/8"Character Height: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083022 Mfr #: 4008-F
Material: Plastic SheetFits Pipe O.D.: 6 to 7-7/8"
Character Height: 1-1/4"Height: 8"
Background Color: BlueStandards: ANSI A13.1-2007
Legend: Asbestos Free InsulationLegend Color: White
Width: 8"Item: Pipe Marker
Marker Attachment Style: Strap-OnLegend Alpha Range: A to C
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Asbestos Free Insulation, Legend Color White, Background Color Blue, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews