KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Asbestos Insulation, Yellow

BRADY| Zoro #: G1698252| Mfr #: 4009-C

$10.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Marker Attachment Style: Snap-On
Character Height: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698252 Mfr #: 4009-C
Width: 2"Marker Attachment Style: Snap-On
Character Height: 1-1/4"Legend Alpha Range: A to C
Language: EnglishLegend Color: black
Item: Pipe MarkerFits Pipe O.D.: 2-1/2 to 3-7/8"
Legend: Asbestos InsulationHeight: 2"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Material: PlasticStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Asbestos Insulation, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 0.9 In., Width 0.9 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews