20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pipe Marker, (Blank), Bl, 1-1/2 to2-3/8 In

BRADY| Zoro #: G0100667| Mfr #: 4013-B

$5.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0100667 Mfr #: 4013-B
Indoor/Outdoor Usage: Indoor/OutdoorLegend: (Blank)
Language: No TextItem: Pipe Marker
Legend Alpha Range: BlankHeight: 7/8"
Marker Attachment Style: Snap-OnFits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Color: No LegendBackground Color: Blue
Standards: ANSI A13.1; ASTM D 1593Markers per Card: 1
Width: 7/8"Material: Plastic
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend (Blank), Background Color Blue, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1; ASTM D 1593

Product Reviews

Save 15%. Sign up for Z-mail.