Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, (Blank), Blue

  • Zoro #: G0106836
  • Mfr #: 4013-G
$18.39
  • Length: 10 in
  • Height: 10 in
  • Legend Alpha Range: Blank
See full product details
Orders over $75 ship free.

Brady #4013-G Specifications

  • Zoro #: G0106836
  • Mfr #: 4013-G
Length: 10 in Height: 10 in
Legend Alpha Range: Blank Pipe Marker Subject Matter: Blank
Background Color: Blue Standards: ASME (ANSI)
Item: Pipe Marker Marker Attachment Style: Strap-On
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: No Legend
Markers per Card: 1 Material: Plastic
Fits Pipe O.D.: 8 to 9 7/8 in Legend: (Blank)
Language: No Text Width: 24 in
Flow Direction Arrow: Left/Right Roll Length: 10 in
Pipe Marker Mounting Style: Strap-On Pipe Marker ISO 14726: No
Pipe Marker Material: Vinyl Roll Width: 24 in
Thickness: 0.02 in Minimum Service Temperature: -40 Degrees F
With or Without Arrows: With NFPA 99, CGA C-9: No
ANSI/ASME A13.1: No Maximum Pipe O.D.: 9 7/8 in
Number of Pipe Markers: 1 Chemical Resistant: Yes
Humidity Resistant: No Minimum Pipe O.D.: 8 in
Water Resistant: No Protective Coating: No Protective Coating
Glow In The Dark: No Printed Language: No Text
Abrasion Resistant: Yes Pipe Marker Legend: No Legend
Maximum Service Temperature: 180 Degrees F UV Resistant: No
Pipe Marker Package Type: Each Weather Resistant: No
Reflective: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend No Legend, Background Color Blue, With or Without Arrows With

Reviews of Brady #4013-G