Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, (Blank), Green

  • Zoro #: G0106811
  • Mfr #: 4011-G
$18.39
  • Legend Color: No Legend
  • Item: Pipe Marker
  • Legend: (Blank)
See full product details
Orders over $75 ship free.

Brady #4011-G Specifications

  • Zoro #: G0106811
  • Mfr #: 4011-G
Legend Color: No Legend Item: Pipe Marker
Legend: (Blank) Language: No Text
Standards: ASME (ANSI) Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1 Material: Plastic
Fits Pipe O.D.: 8 to 9 7/8 in Pipe Marker Subject Matter: Blank
Legend Alpha Range: Blank Height: 10 in
Width: 24 in Length: 10 in
Marker Attachment Style: Strap-On Flow Direction Arrow: Left/Right
Background Color: Green Roll Length: 10 in
Maximum Service Temperature: 180 Degrees F Glow In The Dark: No
With or Without Arrows: With Pipe Marker Mounting Style: Strap-On Pipe Marker
Humidity Resistant: No Protective Coating: No Protective Coating
NFPA 99, CGA C-9: No Roll Width: 24 in
ANSI/ASME A13.1: No Pipe Marker Material: Plastic
Abrasion Resistant: Yes Thickness: 0.02 in
Number of Pipe Markers: 1 Chemical Resistant: Yes
Pipe Marker Legend: No Legend Minimum Pipe O.D.: 8 in
Minimum Service Temperature: -40 Degrees F ISO 14726: No
Maximum Pipe O.D.: 9 7/8 in UV Resistant: No
Water Resistant: No Printed Language: No Text
Weather Resistant: No Pipe Marker Package Type: Each
Reflective: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend No Legend, Background Color Green, With or Without Arrows With

Reviews of Brady #4011-G